Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator w/Cert, 0.5 In
Mfr # 543-793-10CAL
Zoro # G2436865
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Bezel Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-793-10CAL
- Zoro # G2436865
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Contact Point Dia. | 0.38 in |
Stem Thread Size | #4-48 UNF |
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Bezel Non-Rotating, Long Form Calibration Certificate Yes, Features ABSOLUTE Encoder, Includes Battery, Certificate of Calibration
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 22 Pieces 10 mm to 19 mm, 5/8 in , Chrome (91820)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- MILWAUKEE TOOL 4 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT202)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- Mitutoyo Indicators, Indicator Holders & Accessories