Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator, 543 Series
Mfr # 543-791-10
Zoro # G2018208
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-791-10
- Zoro # G2018208
- UPC # 603908569831
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | M2.5 x 0.45 |
Stem Dia. | 0.3125 in |
Dimension Type | Inch/Metric |
Dial Size | 66 mm W x 83.2 mm H |
Battery Size | SR44 |
Contact Point Dia. | 0.38 in |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35158)
- VEGA Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr (228H1664SB)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- PROTO 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (J860HD)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- Mitutoyo Electronic Digital Indicators