Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator, 0.500 in./12.7mm
Mfr # 543-701B
Zoro # G2018226
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-701B
- Zoro # G2018226
- UPC # 603908512301
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Contact Point Dia. | 8 mm |
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Stem Thread Size | M2.5 x 0.45 |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6-Way Sunvisor Mount 200 Watt Tweeter System (PLTWVS)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 2 (12068)
- MORSE 5-1/2" Carbide Grit Hole Saw (MHSG88)
- HYDRO HANDLE Suction Cup / Drill Bit Hole Saw Guide Jig with Bearing (HHDGUIDE)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- IGAGING Digi-Align Alignment System - 35-0928 (35-0928)
- Mitutoyo Electronic Digital Indicators