Shop All Electronic Digital Indicators
This Product is Discontinued
Mitutoyo
Digital Indicator, 0.50 In Range, Lug Back (Discontinued)
Mfr # 543-792
Zoro # G3536775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-792
- Zoro # G3536775
- UPC # 603908325772
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Battery Size | SR44 |
Contact Point Dia. | 0.38 in |
Description
The MITUTOYO 543-792 Digital Indicator is the ideal tool for ensuring precise measurements. It features a 0.5 in range and provides you with high accuracy readings. With its 3/8 in stem, the digital indicator offers versatility when it comes to positioning it on your workbench or other surface. You can also change the counting direction of this indicator by simply rotating the dial, making it easy to use regardless of which hand you are using. The data output allows you to connect the device to your computer or printer for easy printing of measurement results. This lug back digital indicator has an on/off switch and origin set functions that allow you to keep track of previous measurements easily. The MITUTOYO Lug Back Digital Indicator is one of the most reliable tools you will ever find in your workshop or lab.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.