Shop All Electronic Digital Indicators
Mitutoyo
Digital Indicator, 0 to 12.7mm Range, Flat
Mfr # 543-700B
Zoro # G3553627
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.47 in
- Resolution 0.01 mm
- Accuracy +/-0.003 mm
- Bezel Rotates 330 Deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-700B
- Zoro # G3553627
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Contact Point Dia. | 8 mm |
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Stem Thread Size | M2.5 x 0.45 |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.01 mm, Accuracy +/-0.003 mm, Range 0 in to 0.47 in, Bezel Rotates 330 Deg., Long Form Calibration Certificate No, Features 8mm Stem, Flat Back, Origin Set, Zero Set, Go+/-Nogo, Counting Direction Change, On/Off, Data Output, Internal Calculations Using The Simple Formula Of [F(X) = Ax)]
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PUNCH CENTER 5X7/16"" (532-0)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- SEA-DOG LINE Stainless Impeller Puller; Sm.; 1-1/4" - 2-9/16" (660040-1)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- Mitutoyo Indicators, Indicator Holders & Accessories