Shop All Height Gauges
Mitutoyo
Digital Height Gage, LCD, Range 0 to 12 in
Mfr # 192-630-10
Zoro # G8907762
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Coarse and Fine Adjustment
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm, 0.0002 in/0.005 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-630-10
- Zoro # G8907762
- Country of Origin Japan
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
When you need to measure height, the Mitutoyo 192-630-10 Digital Height Gage is the tool for the job. The electronic digital height gauge features a range of 0 in to 12 in/0 mm to 300 mm. Switchable resolution of 0.0002"/0.005mm or 0.0005"/0.01mm lets you choose between two modes depending on your needs and preferences. This digital height gauge has an ABS/INC switching function which allows you to switch between measurements in inches and millimeters at any time during operation with just one touch of a button on the device itself or via an output cable connected to another device such as a printer or computer. A probe tip diameter compensation feature helps you avoid measuring errors caused by using different types of probes on one instrument, while it./+ switching function allows for easy conversion from inch measurements into metric ones and vice versa. The Mitutoyo 192-630-10 Digital Height Gauge is all you need when it comes to measuring heights accurately and easily.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35465)
- MILWAUKEE TOOL Screw (ML06-75-2402)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO Height Gage, 0 to 18 in./0 to 450mm Range (192-671-10)
- MITUTOYO Digital Count Height Gage 40In. (192-153)
- MITUTOYO Digital Height Gage, 0-12 In (570-412)
- MITUTOYO Linear Gauge (318-221A)
- MITUTOYO Height Gage 8In. (570-244)
- Mitutoyo Precision Gauges & Accessories