Shop All Height Gauges
This Product is Discontinued
Mitutoyo
Digital Height Gage, 0-18 In (Discontinued)
Mfr # 570-313
Zoro # G0952515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electronic Digital
- Mechanism Feed Wheel
- Construction Steel
- Display LCD
- Range 0 in to 18 in/0 mm to 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 570-313
- Zoro # G0952515
- UPC # 603908358862
- Country of Origin Japan
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Feed Wheel, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 18 in/0 to 450 mm, Accuracy +/-0.002 in, Base Cast Iron, Screw Clamp Lever Locks Scriber at any Position, Battery (1) SR44 Battery, Features Large Smooth Slider Feed Wheel, Includes Carbide Tipped Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.