Shop All Hardness Testers
Mitutoyo
Digital Durometer, Shore D, 0.71 In Dia
Mfr # 811-334-10
Zoro # G1231781
product price: $1,451.99
/ea
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Output SPC
- Range 20 - 90HA
- Depth (In.) 1.97
- Width (In.) 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 811-334-10
- Zoro # G1231781
- UPC # 603908323556
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Depth (In.) | 1.97 |
Width (In.) | 2.56 |
Height (In.) | 7.09 |
Width | 2.3 in |
Height | 7.6 in |
Battery Size | SR44 |
Depth | 1.2 in |
Description
Digital Handheld Durometer, Resolution 0.1 HD, SPC Output Yes, For Materials Natural Rubber, Neoprene, Polyesters, PVC, Leather, Nitrite Rubber, Wax, Vinyl, Cellulose Acetates, Glass Polystyrene, Operation Type Digital, Scale Shore D, Battery Size SR44, Data Output Type Cable, Depth 1.2 in, Display Type LCD, Durometer Body Style Long Leg, Functions Zero Set, Data/Hold, Power On/Off, Height 7.6 in, Includes Peak Retaining Hand, Includes Battery Yes, Includes Case Yes, Indenter Protrusion 2.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 17/32 (53434)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.80mm (46478)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #8 (53937)
- MITUTOYO Digital Durometer, Shore D, 1.73 x 0.71 In (811-338-10)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Analog Durometer, Shore D, 0.71 In Dia (811-333-10)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- MITUTOYO Analog Durometer, Shore A, 1.73 x 0.71 In (811-335-10)
- PCE INSTRUMENTS Barcol Hardness Tester, 0 to 100 HBA (PCE-1000N)
- Mitutoyo Hardness Testers