Shop All Hardness Testers
Mitutoyo
Digital Durometer, Shore A, 1.73 x 0.71 In
Mfr # 811-336-10
Zoro # G1897612
original price:
$1,653.01
10% off
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1.38
- Scale Shore A
- Functions Zero Set, Data/Hold, Power On/Off
- Width (In.) 2.56
- Output SPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 811-336-10
- Zoro # G1897612
- UPC # 603908323570
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Depth (In.) | 1.38 |
Width (In.) | 2.56 |
Height (In.) | 3.94 |
Width | 2.4 in |
Height | 5.9 in |
Depth | 1.2 in |
Battery Size | SR44 |
Description
The MITUTOYO 811-336-10 Digital Durometer is a must-have tool for evaluating the hardness of materials. It will give you the ability to measure precisely with its wide range and accurate readings. The blunt taper indenter allows you to accurately indent the material being tested, ensuring accurate results. With a resolution of 0.1 HA, this handheld durometer provides highly precise measurements in an easy to read display. A digital indicator makes it easy to zero set the device before taking measurements, while its data/hold function ensures that your readings are saved even when there is no power supply. This MITUTOYO Digital Handheld Durometer will help you achieve high accuracy in your work by providing dependable readings every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S4)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- KLEIN TOOLS Screwdriver Set, Stubby Slotted and Phillips, 2-Piece (85071)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- MITUTOYO Digital Durometer, Shore D, 1.73 x 0.71 In (811-338-10)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- MITUTOYO Analog Durometer, Shore D, 1.73 x 0.71 In (811-337-10)
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- Mitutoyo Hardness Testers