Shop All Hardness Testers
Mitutoyo
Digital Durometer, Shore A, 0.71 In Dia
Mfr # 811-332-10
Zoro # G3500603
product price: $1,406.99
/ea
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indenter Blunt Taper
- Range 10 - 90HA
- Functions Zero Set, Data/Hold, Power On/Off
- Depth (In.) 1.97
- Height (In.) 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 811-332-10
- Zoro # G3500603
- UPC # 603908323532
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Depth (In.) | 1.97 |
Height (In.) | 7.09 |
Width (In.) | 2.56 |
Width | 2.3 in |
Height | 7.6 in |
Depth | 1.2 in |
Battery Size | SR44 |
Description
Digital Handheld Durometer, Resolution 0.1 HA, SPC Output Yes, For Materials Natural Rubber, Neoprene, Polyesters, PVC, Leather, Nitrite Rubber, Wax, Vinyl, Cellulose Acetates, Glass Polystyrene, Operation Type Digital, Scale Shore A, Battery Size SR44, Data Output Type Cable, Depth 1.2 in, Display Type LCD, Durometer Body Style Long Leg, Functions Zero Set, Data/Hold, Power On/Off, Height 7.6 in, Includes Peak Retaining Hand, Includes Battery Yes, Includes Case Yes, Indenter Protrusion 2.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0612BW25)
- DEWALT Dust bag (for all DEWALT(R) miter saws) (DW7053)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- SEYMOUR MIDWEST Seymour 69045 Ringer Plier, Cast Iron Jaw (69045)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- MITUTOYO Analog Durometer, Shore D, 0.71 In Dia (811-333-10)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- MITUTOYO Analog Durometer, Shore A, 1.73 x 0.71 In (811-335-10)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3300)
- Mitutoyo Hardness Testers