Shop All Height Gauges
Mitutoyo
Digital Counter Type Height Gage 30
Mfr # 192-130
Zoro # G0971376
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Digital
- Features with digital counter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-130
- Zoro # G0971376
- Country of Origin Japan
- Category Height Gauges
Details
Item | DIGITAL COUNTER TYPE HEIGHT GAGE 30 |
Counter Type | Digital |
Features | with digital counter |
Description
Item Height Gauge, Counter Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18" PVC Saw (48-22-0218)
- WESTWARD 1/2 in Drive Impact Socket Bit 19 mm, Metric (4LZD6)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- EVOLUTION 9" Premium Segmented Edge Diamond Blade (PD230SEG-CS)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- MITUTOYO Height Master, E-Type, WLcd, DisplayHme (515-374)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO Lh-600Eg (518-352A-21)
- GARDNER BENDER Conduit Measuring Mul, 3/4 in. x 3000 ft. (MT3400)
- Mitutoyo Precision Gauges & Accessories