Shop All Height Gauges
Mitutoyo
Digital Count Height Gage 40In.
Mfr # 192-153
Zoro # G0971400
product price: $3,893.99
/ea
Free Shipping & Returns
$3,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Digital
- Features with digital counter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-153
- Zoro # G0971400
- Country of Origin Japan
- Category Height Gauges
Details
Item | DIGITAL COUNT HEIGHT GAGE 40" |
Counter Type | Digital |
Features | with digital counter |
Description
Item Height Gauge, Counter Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- GEDORE Basin Wrench, 260mm (316500)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO Linear Gauge (318-221A)
- MITUTOYO Height Master, Counter Type, Stagg (515-311)
- MITUTOYO Height Master, E-Type, WLcd, DisplayHme (515-374)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- Mitutoyo Height Gauges