Shop All Height Gauges
Mitutoyo
Digital Count Height Gage 24In.
Mfr # 192-152
Zoro # G0971391
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Digital
- Features with digital counter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-152
- Zoro # G0971391
- Country of Origin Japan
- Category Height Gauges
Details
Item | HEIGHT GAGE, DIGITAL COUNT, 0-24" |
Counter Type | Digital |
Features | with digital counter |
Description
Item Height Gauge, Counter Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48399)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- STEELMAN 5" High Speed Pneumatic / Air Disc Sander (2402)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- MITUTOYO E-Type, Height Master, Lcd Display (515-377)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- MITUTOYO Lh-600E (518-351A-21)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- Mitutoyo Height Gauges