Shop All Height Gauges
Mitutoyo
Digital Count Height Gage 18In.
Mfr # 192-151
Zoro # G0582176
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counter Type Digital
- Features with digital counter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-151
- Zoro # G0582176
- Country of Origin Japan
- Category Height Gauges
Details
Item | DIGITAL COUNT HEIGHT GAGE 18" |
Counter Type | Digital |
Features | with digital counter |
Description
Item Height Gauge, Counter Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (477504)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 33/64 (50075)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- MITUTOYO Linear Gauge (318-221A)
- MITUTOYO Height Gage 8In. (570-244)
- MITUTOYO Digital Height Gage, 0-12 In (570-412)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- GARDNER BENDER Conduit Measuring Mul, 3/4 in. x 3000 ft. (MT3400)
- Mitutoyo Height Gauges