Shop All Digital Calipers
Mitutoyo
Digital Caliper, 1-9/16" Jaw Depth, Steel
Mfr # 573-734-20
Zoro # G1607090
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features The Thin-Blade Type Jaws Fit Into Very Small Grooves and Making Previously Difficult Outside Measurements Easier to Obtain
- Includes Plastic Case
- Jaw Depth 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 573-734-20
- Zoro # G1607090
- UPC # 603908505259
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Battery Size | SR44 |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
Blade Jaw Digital Caliper, Accuracy +/-0.001 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Outside, Step, Measures Depth Yes, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625, Data Output Connection Type Digimatic, Depth Rod Shape Rectangular, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4792)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- MITUTOYO Dig Cal, IP67 Neck, I/M 6 In, .0005" (573-752-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Cfc-18"Gc (552-165-10)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- Mitutoyo Precision Measuring Tools