Shop All Digital Calipers
Mitutoyo
Digital Caliper, 1-1/4" Jaw Depth, Steel
Mfr # 573-746-20
Zoro # G1607133
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in
- Features Hole Diameter 0.8 in, Measurable Minimum, Point Jaw Type
- Includes Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 573-746-20
- Zoro # G1607133
- UPC # 603908504382
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 5/16 in |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Description
Inside Point Digital Caliper, Accuracy +/-0.0015 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 05CZA624, Mfr. No. 05CZA625, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Warding File, Bastard/Dbl., 6inL, Nat. (73481000)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- BUCK KNIVES Knife Fold 840 Spirit S (12058)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Digimatic Caliper (500-167-30)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- MITUTOYO CalIPer, Digimatic, 150 mm, Coolant Proo (573-676-20)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- Mitutoyo Precision Measuring Tools