Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0.01mm, 67 IP
Mfr # 550-311-20
Zoro # G9244146
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Nib Style Jaws
- Jaw Depth 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 550-311-20
- Zoro # G9244146
- UPC # 603908510475
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 23/64 in |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | No |
Jaw Depth - Upper Jaw | 24 1/2 in |
Depth Rod Shape | Rectangular |
Description
Nib Jaw Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No, Features Rounded Faces of Jaws Ideal for Accurated Inside Diameter Measurement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch - Rd 50.8Mm (35160)
- KO-KEN Adaptor 3/8 Square 35mm 1/2 Sq. Drive (4433A-35)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 4 Inch Long - 4.5mm Dia, PK 10 (BP402-10PK)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Cfc-18"Gc (552-165-10)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- Mitutoyo Digital Calipers