Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0.01mm, 0 to 200mm, 67 IP
Mfr # 551-301-20
Zoro # G9244155
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.01 mm
- Accuracy +/--0.03 mm
- Features Rounded Faces of Jaws Ideal for Accurated Inside Diameter Measurement
- Jaw Depth 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 551-301-20
- Zoro # G9244155
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 5/16 in |
Battery Size | SR44 |
Jaw Depth - Upper Jaw | 1 3/16 in |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | No |
Description
4-Way Digital Caliper, Caliper Range 0-200mm, Resolution 0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, Caliper Material Steel, Absolute Positioning Yes, Jaw Depth 2 5/16 in, Long Form Calibration Certificate No, Features Rounded Faces of Jaws Ideal for Accurated Inside Diameter Measurement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL Tiger Tool TIG20175 10102 & 10803 Heavy Duty Drive Shaft Service Kit (TIG20175)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820-A)
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Digimatic Caliper (500-167-30)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- MITUTOYO Cfc-18"Gc (552-165-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- Mitutoyo Precision Measuring Tools