Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 80 In
Mfr # 552-316-10CAL
Zoro # G5878555
product price: $4,397.99
/ea
Free Shipping & Returns
$4,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.005 in
- Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
- Jaw Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-316-10CAL
- Zoro # G5878555
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Measures Outside Dimension | No |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Long Range Digital Caliper, Caliper Range 0-80 in /0-2000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.005 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate Yes, Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMC POSITIONER M22520/2-09 (K42DAN)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX35-5PK)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- KNIPEX Flat Nose Plastic Pliers (98 62 01)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Cfc-80"Gu (552-195-10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- Mitutoyo Digital Calipers