Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 80 In
Mfr # 552-316-10
Zoro # G2834806
product price: $3,840.99
/ea
Free Shipping & Returns
$3,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.005 in
- Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
- Jaw Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 552-316-10
- Zoro # G2834806
- UPC # 603908516385
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Measures Outside Dimension | No |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Battery Size | SR44 |
Measures Depth | No |
Description
Long Range Digital Caliper, Caliper Range 0-80 in /0-2000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.005 in, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate No, Features Control Buttons on Face, Offset, Origin/Preset, Zero/ABS, Hold and Inch/mm, Absolute Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Cutter Shoe Screw for 1ELG5, 1ELH8 (HC1I)
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- MITUTOYO Cfc-80"Gl (552-164-10)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- Mitutoyo Precision Measuring Tools