Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 8 in./0 to 150mm, SS
Mfr # 500-732-20
Zoro # G2018235
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Includes 49Z324
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-732-20
- Zoro # G2018235
- UPC # 603908505129
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 25/32 in |
Measures Inside Dimension | Yes |
Battery Size | SR44 |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-8 in /0-203mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #53 (46723)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 5 pcs (41455)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- MITUTOYO Digimatic Caliper (500-167-30)
- MITUTOYO Digimatic CalIPer Gage External, 0-1.97 (209-956)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-734-20)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- Mitutoyo Calipers & Accessories