Shop All Digital Calipers
Mitutoyo
Digital Caliper, 0 to 200mm, 67 IP
Mfr # 500-152-30
Zoro # G9244137
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.01 mm
- Accuracy +/-0.02 mm
- Features AOS Sensor Technology
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-152-30
- Zoro # G9244137
- UPC # 603908579328
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Dimension Type | Metric |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 25/32 in |
Depth Rod Shape | Rectangular |
Battery Size | SR44 |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-200mm, Resolution 0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features AOS Sensor Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 12 pt Standard Depth, Black Oxide (J7422)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MITUTOYO Digital Caliper, 0 to 80 In (552-316-10)
- MITUTOYO Digimatic CalIPer Gage Intern 0.59-2.55 (209-945)
- BIG HORN Digital Angle Caliper (19286)
- Mitutoyo Calipers & Accessories