Shop All Micrometers
Mitutoyo
Digit Spherical Mic
Mfr # 295-215
Zoro # G0971726
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Operation Mechanical
- Features Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
- Includes (1) Digit Counter, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 295-215
- Zoro # G0971726
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force |
Includes | (1) Digit Counter, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
Description
Digit Spherical Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- RUKO Knockout Punch, 21mm (109210)
- VULCAN Square Combination 12In Steel (TGE-TS12)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- Mitutoyo Micrometers