Shop All Micrometers
Mitutoyo
Digit Spherical Mic
Mfr # 295-115
Zoro # G0971717
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Operation Mechanical
- Features Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
- Includes (1) Digit Counter, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 295-115
- Zoro # G0971717
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force |
Includes | (1) Digit Counter, (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
Digit Spherical Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- PROTO Screw Starter, 5-5/8 in., Slotted (J9853)
- OSG Spiral Point Tap, Plug, 2 (1213408)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Micrometer, Groove (146-221)
- Mitutoyo Precision Measuring Tools