Shop All Micrometers
Mitutoyo
Digit Mic, 0 to 1, Friction, NIST, Case
Mfr # 193-211CAL
Zoro # G6429631
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Range 0 in to 1 in
- Features Mechanical Digit Counter
- Includes Fitted Plastic Case
- Anvil Flat Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 193-211CAL
- Zoro # G6429631
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Jaw Depth | 26 mm |
Spindle Diameter | 0.25 in |
Details
Item | Digit Counter Outside Micrometer |
Resolution | 0.0001 in |
Range | 0 in to 1 in |
Features | Mechanical Digit Counter |
Includes | Fitted Plastic Case |
Anvil | Flat Carbide Tipped |
Thimble | Friction |
Long Form Calibration Certificate | Yes |
Anvil Material | Carbide Tipped |
Mechanical Display Type | Digit Counter |
Resolution - Counter | 0.001 in |
Case Included | Yes |
Included Certification | Long Form Calibration Certificate |
Operation Type | Mechanical |
Minimum Measurement - Inch | 0 in |
Anvil Shape | Flat |
Maximum Measurement - Inch | 1 in |
Case Type | Plastic Case |
Accuracy | +/-0.0001 in |
Thimble Type | Friction |
Description
Digit Counter Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate Yes, Dimension Type Inch, Included Certification Long Form Calibration Certificate, Jaw Depth 26 mm, Mechanical Display Type Digit Counter, Operation Type Mechanical, Resolution - Counter 0.001 in, Thimble Type Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Includes Fitted Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Machinists File, Length 10 in, Width 24/25 in (08642NN)
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge (4906-0100)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- Mitutoyo Micrometers & Sets