Shop All Micrometers
Mitutoyo
Digit Crimp Ht Mic 0 to 25mm
Mfr # 142-402
Zoro # G0970630
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Operation Mechanical
- Features IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
- Includes (1) Battery (SR44), (1) Digit Counter, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 142-402
- Zoro # G0970630
- Country of Origin Japan
- Category Micrometers
Details
Item | Crimp Height Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts |
Includes | (1) Battery (SR44), (1) Digit Counter, (1) Fitted Plastic Case |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Digit Crimp Ht Mic 0-25Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- KLEIN TOOLS Conduit Bender Head, Iron, 1-1/4-Inch (56211)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- MITUTOYO Micrometer, Interchangeable Anvil 0-6" (340-351-30)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- Mitutoyo Micrometers & Sets