Shop All Protractors
Mitutoyo
Digimatic Univ. Protractor
Mfr # 187-552
Zoro # G0971288
product price: $1,439.99
/ea
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -360 Degrees to 360 Degrees
- Includes Battery, Plastic Case, Blade, Clamp Box
- Repeatability +/-1 min
- Includes Battery Yes
- Blade Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 187-552
- Zoro # G0971288
- Country of Origin Japan
- Category Protractors
Dimensions
Blade Length | 12 in |
Battery Size | CR2032 |
Details
Item | Digital Bevel Protractor |
Range | -360 Degrees to 360 Degrees |
Includes | Battery, Plastic Case, Blade, Clamp Box |
Repeatability | +/-1 min |
Includes Battery | Yes |
Display Type | LCD |
Operation Type | Digital |
Resolution | 1 min (0.01 Degrees ) |
Protractor Style | Bevel Protractor |
Description
Digital Bevel Protractor, Range -360 Degrees to 360 Degrees , Bevel Protractor, Resolution 1 min (0.01 Degrees ), Blade Length 12 in, Operation Type Digital, Battery Size CR2032, Display Type LCD, Includes Battery, Plastic Case, Blade, Clamp Box, Includes Battery Yes, Repeatability +/-1 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- PROTO 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (J47045M)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- MITUTOYO Universal Bevel Protractor (187-908)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- MITUTOYO Bevel Protractor (187-201)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- Mitutoyo Precision Measuring Tools