Shop All Micrometers
Mitutoyo
Digimatic Tube Mic 0 to 25mm Ip to 65
Mfr # 395-251-30
Zoro # G0972091
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 395-251-30
- Zoro # G0972091
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometers |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
Digimatic Tube Mic 0-25Mm Ip-65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- SURTEK Digital Vernier 0-6" (122200)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.200mm head chrome plated handlesw/softer layers (65345200)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Indicating Mic, 2" (510-132)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- Mitutoyo Micrometers