Shop All Thickness Gauges
Mitutoyo
Digimatic Thickness Gage
Mfr # 547-526S
Zoro # G0584361
original price:
$496.56
9% off
new price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Accuracy +/-0.0002 in
- Throat Depth 30 mm
- Actuation Type Trigger
- Maximum Measurement - mm 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 547-526S
- Zoro # G0584361
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Throat Depth | 30 mm |
Battery Size | Silver Oxide Cell SR44 |
Dimension Type | Inch/Metric |
Details
Item | Digital Thickness Gauge |
Long Form Calibration Certificate | No |
Accuracy | +/-0.0002 in |
Actuation Type | Trigger |
Maximum Measurement - mm | 12 mm |
Maximum Measurement - Inch | 0.4700 in |
Range | 0 in to 1/2 in, 0 mm to 12 mm |
Includes Battery | Yes |
Grip Style | Convenient Grip |
Maximum Measuring Force | 1.5 N |
Minimum Measurement - Inch | 0.0005 in |
Contact Material | Ceramic |
Compatible SPC Cable | Mfr. No. 905338 |
SPC Output | Yes |
Display Type | LCD |
Data Output Type | Cable |
Resolution | 0.0001 in, 0.001 mm |
Anvil Shape | Flat |
Operation Type | Digital |
Minimum Measurement - mm | 0.01 mm |
Description
Digital Thickness Gauge, Resolution 0.0001 in, 0.001 mm, Accuracy +/-0.0002 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Actuation Type Trigger, Anvil Shape Flat, Contact Material Ceramic, Dimension Type Inch/Metric, Maximum Measurement - Inch 0.4700 in, Maximum Measurement - mm 12 mm, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0.01 mm, Operation Type Digital, Range 0 in to 1/2 in, 0 mm to 12 mm, Throat Depth 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- MILTON INDUSTRIES Milton, Turbo Blow Gun with Adjustable Nozzle, 3/8in NPT (S-181)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 2 (15117)
- MITUTOYO Dial Snap Gage, 8-9 In (201-159)
- MITUTOYO Thickness Gage (184-302S)
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- MITUTOYO Dial Thickness Gauge (7300A)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- Mitutoyo Thickness Gauges