Shop All Micrometers
Mitutoyo
Digimatic Point Mic 25 to 50mm Ip to 65
Mfr # 342-252-30
Zoro # G0971769
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 342-252-30
- Zoro # G0971769
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Digimatic Point Mic 25-50Mm Ip-65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- WESTWARD Hole Saw, Bi-Metal, 2 in. (29VU19)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- WESTWARD Micrometer, 0 to 1", Ratchet (2YNA1)
- Mitutoyo Precision Gauges & Accessories