Shop All Micrometers
Mitutoyo
Digimatic Point Mic 0 to 25mm Ip to 65
Mfr # 342-251-30
Zoro # G0583549
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 342-251-30
- Zoro # G0583549
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Digimatic Point Mic 0-25Mm Ip-65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- STM 532 Left Hand HSS Drill (143434)
- STALWART 130FT Laser Measure with Backlit Display (75-PT2009)
- BESSEY Pivot Handle Clamp, 24" Clamping cap. (GZ60-12PH)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Mhn 2-25V (150-189)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- Mitutoyo Micrometers