Shop All Micrometers
Mitutoyo
Digimatic Mic 4" No-Spc Output
Mfr # 293-343-30
Zoro # G0971699
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 3 to 4"/76.2 to 101.6mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-343-30
- Zoro # G0971699
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/76.2 to 101.6mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Digimatic Mic 4In. No-Spc Output, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (650916-01)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-616)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 2-6/.001 ft. (137-211)
- MITUTOYO Electronic Micrometer, 1 to 2", 0.00005" (293-336-30)
- MITUTOYO Micrometer, 3 to 4", 0.001", Ratchet (103-180)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- Mitutoyo Precision Measuring Tools