Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Range 2.4 In/60.9mm
Mfr # 543-564ACAL
Zoro # G6002272
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-564ACAL
- Zoro # G6002272
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.38 in |
Stem Dia. | 0.375 in |
Dial Size | 66 mm W x 83.2 mm H |
Stem Thread Size | #4-48 UNF |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
Backlit Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #8 (C23206)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive to 3/8 in. Drive Reducer (49-66-6725)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- Mitutoyo Electronic Digital Indicators