Shop All Electronic Digital Indicators
This Product is Discontinued
Mitutoyo
Digimatic Indicator, Range 2 In/50mm (Discontinued)
Mfr # 543-858ACAL
Zoro # G6138964
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-858ACAL
- Zoro # G6138964
- UPC # 603908260981
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.375 in |
Dial Size | 66 mm W x 83.2 mm H |
Contact Point Dia. | 0.38 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
The Mitutoyo 543-558A w/cert Digimatic Indicator is the tool to use when you need precision. It is accurate, precise and versatile. This digital indicator has a lug-on-center back type, making it easy to attach to your work piece. The absolute encoder scale makes it possible for you to take measurements with higher accuracy. With red and green go/no go display, you can choose between absolute or incremental measurement modes. This electronic digital indicator also features an analog display that shows measurement data in both inch and millimeter units of measure. The Mitutoyo 543-558A w/cert Digimatic Indicator is the essential tool for taking precise measurements time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.