Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Range 1.2/30.4mm
Mfr # 543-562ACAL
Zoro # G5914054
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-562ACAL
- Zoro # G5914054
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 66 mm W x 83.2 mm H |
Contact Point Dia. | 0.38 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Battery Size | SR44 |
Description
Backlit Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- DRILL AMERICA 11/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS11/16)
- DEWALT 8" (205mm) Bench Grinder (DW758)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- Mitutoyo Indicators, Indicator Holders & Accessories