Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, NIST, Battery
Mfr # 543-796B-10CAL
Zoro # G5916951
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-796B-10CAL
- Zoro # G5916951
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.38 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Battery Size | SR44 |
Stem Dia. | 0.375 in |
Dial Size | 66 mm W x 83.2 mm H |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes Certificate Of Calibration Traceable To NIST, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- KLEIN TOOLS High Speed Drill Bit, 1/2-Inch, 118-Degree (53128)
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, .0005mm/.001mm (543-563A)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- Mitutoyo Indicators, Indicator Holders & Accessories