Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, NIST, Battery
Mfr # 543-796-10CAL
Zoro # G5898977
product price: $399.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-796-10CAL
- Zoro # G5898977
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 66 mm W x 83.2 mm H |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.38 in |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes Certificate Of Calibration Traceable To NIST, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (J47703/16)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J7330M)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- Mitutoyo Precision Measuring Tools