Shop All Electronic Digital Indicators
This Product is Discontinued
Mitutoyo
Digimatic Indicator, NIST, Battery (Discontinued)
Mfr # 543-783CAL
Zoro # G5947313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-783CAL
- Zoro # G5947313
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 0.38 in |
Dial Size | 66 mm W x 83.2 mm H |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
The 543-783CERT Digimatic Indicator from Mitutoyo is the high-quality device that you need to make accurate measurements. This electronic digital indicator features a 0.375 in. long contact point and an accuracy of +/-0.0001 in.. It has a lug-on center back type and a series of Series 543. The 66 mm W x 83.2 mm H dial comes with a resolution of 0.001 mm, 0.00005 in.. A total of two batteries are included for your convenience. When it comes to getting accurate measurements, you will definitely want to equip yourself with the MITUTOYO 543-783CERT Digimatic Indicator.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.