Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, NIST, Battery
Mfr # 543-722BCAL
Zoro # G5915201
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Bezel Rotates 330 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-722BCAL
- Zoro # G5915201
- UPC # 603908512554
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Dial Size | 66 mm W x 83.2 mm H |
Contact Point Dia. | 0.38 in |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Bezel Rotates 330 Degrees , Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes Certificate Of Calibration Traceable To NIST, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord Set Assembly (22-64-0100)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- DRILL AMERICA m39 x 1.5 HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUMS39X1.5)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- Mitutoyo Electronic Digital Indicators