Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, NIST, Battery
Mfr # 543-712BCAL
Zoro # G5887892
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
- Bezel Rotates 330 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-712BCAL
- Zoro # G5887892
- UPC # 603908512455
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.38 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Dial Size | 66 mm W x 83.2 mm H |
Battery Size | SR44 |
Description
This Mitutoyo 543-402BCERT Digital Indicator is a must-have for precision measuring. It comes with a Certificate of Inspection, which guarantees that it has been tested and found to be accurate within +/-0.0001 in.. The digital indicator features a battery operation, so you can use it anywhere. The LCD display makes the measurements easy to read. This electronic digital indicator has a range of 0 in to 0.5 in., along with a resolution of 0.001 mm and 0.00005 in.. It also comes with SPC data output for data management applications. With its variety of functions and accuracy, this Mitutoyo 543-402BCERT Digital Indicator is definitely what you need when working on precision projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 5.0mm (C16703)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- IGAGING 0-0.5" Digital Electronic Indicator - 35-126 (35-126)
- Mitutoyo Precision Measuring Tools