Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Idu/Iso/Jis Typ
Mfr # 575-122
Zoro # G0973196
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 575
- Range 0 in to 1 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0008 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 575-122
- Zoro # G0973196
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 59 mm |
Stem Thread Size | M2.5 x 0.45 |
Battery Size | SR44 |
Stem Dia. | 8 mm |
Dimension Type | Inch/Metric |
Contact Point Dia. | 0.38 in |
Description
Digimatic Indicator, Series Series 575, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0008 in, Range 0 in to 1 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1 HSS Metric Hand Tap (DWTSMT12X1)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- METABO REPLACEMENT BLADES - Lf724S - 10/pk (631660000)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- Mitutoyo Indicators, Indicator Holders & Accessories