Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Idu 0.01-25Mm
Mfr # 575-121
Zoro # G0973187
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 575
- Range 0 in to 1 in
- Resolution 0.01 mm
- Accuracy +/-0.02 mm
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 575-121
- Zoro # G0973187
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dial Size | 59 mm |
Contact Point Dia. | 0.38 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Stem Thread Size | M2.5 x 0.45 |
Description
Digimatic Indicator, Series Series 575, Resolution 0.01 mm, Accuracy +/-0.02 mm, Range 0 in to 1 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-796-10CAL)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- Mitutoyo Indicators, Indicator Holders & Accessories