Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Id-S112X
Mfr # 543-790-10
Zoro # G7781459
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with simple design
- Overall Height 3
- Width 4.5
- Overall Length 8
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-790-10
- Zoro # G7781459
- UPC # 603908569992
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Overall Height | 3 |
Width | 4.5 |
Overall Length | 8 |
Height | 3 |
Overall Width | 4.5 |
Length | 8 |
Details
Item | DIGIMATIC INDICATOR, ID-S112X |
Features | with simple design |
Color | Black |
Weight | 0.5 |
Standards | 12.7mm |
Description
Digimatic Indicator,Id-S112X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Thumb-operated Blow Gun with 4'L Extension (159)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10-1/2" Long x 1" Wide, 6/10 TPI x 0.035 Thick (87891CLB103315)
- WALTER SURFACE TECHNOLOGIES Icecut Mini Low-Profile Mag. Drill. Unit (39D050)
- AVEN Tweezers, Ez Pick, Pattern 5-Sa, Green (18062EZ)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- Mitutoyo Precision Measuring Tools