Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Id-S112Pmx
Mfr # 543-795
Zoro # G7781693
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with simple design
- Overall Height 3
- Overall Length 8
- Weight 0.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-795
- Zoro # G7781693
- UPC # 603908569879
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Overall Height | 3 |
Overall Length | 8 |
Width | 4.5 |
Overall Width | 4.5 |
Height | 3 |
Length | 8 |
Details
Item | DIGIMATIC INDICATOR, ID-S112PMX |
Features | with simple design |
Weight | 0.5 |
Color | Black |
Standards | .5” / 12.7mm |
Description
Digimatic Indicator,Id-S112Pmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun Kit (2866-22)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- Mitutoyo Precision Measuring Tools