Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Id-S1012Xb
Mfr # 543-781B-10
Zoro # G7781599
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 mm to 12.7 mm
- Resolution 0.01 mm
- Long Form Calibration Certificate No
- Back Type Removable Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-781B-10
- Zoro # G7781599
- UPC # 603908567172
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 66 mm W x 83.2 mm H |
Battery Size | SR44 |
Details
Item | Digimatic Indicator |
Series | Series 543 |
Range | 0 mm to 12.7 mm |
Resolution | 0.01 mm |
Long Form Calibration Certificate | No |
Back Type | Removable Flat |
Contact Point Shape | Radius |
Operation Type | Plunger |
Maximum Measurement - mm | 13 mm |
Minimum Measurement - mm | 0 mm |
SPC Output | Yes |
Display Type | LCD |
Included Certification | Certificate of Inspection |
IP Rating | IP42 |
Data Output Type | Cable |
Variable Resolution | No |
Description
Digimatic Indicator, Series Series 543, Resolution 0.01 mm, Range 0 mm to 12.7 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- BON TOOL Bon 12-114 Threaded Handle, 1 3/4" Aluminum, 4 Foot (12-114)
- PROSKIT CAT 7 Modular Plug Crimping Tool (CP-335)
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- Mitutoyo Indicators, Indicator Holders & Accessories