Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Id-C125Mxb
Mfr # 543-721B
Zoro # G7781258
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.001 in
- Long Form Calibration Certificate No
- Standards C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-721B
- Zoro # G7781258
- UPC # 603908512547
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Dial Size | 66 mm W x 83.2 mm H |
Battery Size | SR44 |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 8 mm |
Description
Digimatic Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.001 in, Range 0 in to 1 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- STARRETT Telescoping Gage Set (S229FZ)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Electronic Digital Indicator, Series ID-S (543-791B-10)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- Mitutoyo Precision Measuring Tools