Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator Id-C112B 70Th
Mfr # 543-250B-70
Zoro # G0972231
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in
- Accuracy +/-0.0001 in; +/-0.003 mm
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-250B-70
- Zoro # G0972231
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | M2.5 x 0.45 |
Dial Size | 66 mm W x 83.2 mm H |
Stem Dia. | 8 mm |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Contact Point Dia. | 8 mm |
Description
Digimatic Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, Accuracy +/-0.0001 in; +/-0.003 mm, Range 0 in to 0.5 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #23 (54033)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2120)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Electronic Digital Indicator, Series ID-S (543-791B-10)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- Mitutoyo Electronic Digital Indicators