Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Id-C1025Mxb
Mfr # 543-726B
Zoro # G7781300
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.001 in
- Long Form Calibration Certificate No
- Standards C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-726B
- Zoro # G7781300
- UPC # 603908512578
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 8 mm |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Battery Size | SR44 |
Dial Size | 66 mm W x 83.2 mm H |
Description
Digimatic Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.001 in, Range 0 mm to 12.7 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- TEKTON 15 mm Combination Wrench (18285)
- KRAFT TOOL Rub Brick w/Hdl, 20 Gr, 8"x3-1/2"x1-1/2 (CF268)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO IND, DIG, 12.7mm/.5", SIGNAL TYPE, IN/mm LB (543-352)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- Mitutoyo Precision Measuring Tools