Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Mitutoyo
Digimatic Indicator, Battery (Discontinued)
Mfr # 543-796
Zoro # G3133191
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features With SPC Data Output
- Includes Battery
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate No
- Bezel Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-796
- Zoro # G3133191
- Country of Origin Japan
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Stem Thread Size | #4-48 UNF |
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Contact Point Dia. | 0.38 in |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Bezel -, Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.