Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, Battery
Mfr # 543-783-10
Zoro # G1595282
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0008 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-783-10
- Zoro # G1595282
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dial Size | 66 mm W x 83.2 mm H |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Battery Size | SR44 |
Contact Point Dia. | 0.38 in |
Description
This Mitutoyo 543-783 Digimatic Indicator provides you with accurate measurements and is perfect for many different applications. The digital indicator has a range of 0 in to 0.5 in.. It features a resolution of 0.01 mm, as well as an accuracy of +/-0.0008 in.. This battery powered device also has SPC data output and comes complete with a certificate of inspection. The 66 mm W x 83.2 mm H dial displays readings on the large digits for easy reading. With its lug on back design, this digital indicator fits perfectly into the Mitutoyo clamp stand. If you're looking for a way to take precise measurements, then this Mitutoyo 543-783 Digimatic Indicator is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 2 - 4-3/4 BLK (MT474)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J5256B)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4-1/2" x 2" (HML.4-1/2)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- Mitutoyo Electronic Digital Indicators